Shop All File Cabinets
Tennsco
42" W Laterial File Cabinet, Light Gray
Mfr # LPL4236L30 LGHT GREY
Zoro # G9807585
original price:
$991.00
5% off
new price: $940.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$940.99
Free 30-Day Returns
Key Features
- Height 39 3/8 in
- Material Steel
- Number of Drawers 3
- Overall Depth 18 in
- Overall Height 39 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL4236L30 LGHT GREY
- Zoro # G9807585
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 39 3/8 in |
Overall Depth | 18 in |
Overall Height | 39 3/8 in |
Width | 42 in |
Depth | 17 15/16 in |
Overall Width | 42 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 42 in, Depth 17 15/16 in, Height 39 3/8 in, Color Light Gray, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 3, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- FLASH FURNITURE 14" queen Metal Platform Bed Frame/Steel Slats (XU-BD10001-Q-GG)
- ELK HOME Delmont Votive, Small Whitewash (S0807-9774)
- ALERA Straight Front Desk, 29-1/2" D, 59-1/2" W, 29-1/2" H, Espresso, Textured Woodgrain Laminate (VA216030ES)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia (CF-758BK)
- REGENCY 31 W 4 Drawer Legacy File Cabinets, Mahogany, Letter/Legal (LPCL3124MH)
- Tennsco File Cabinets