Shop All File Cabinets
Tennsco
42" W Laterial File Cabinet, Champagne/Putty
Mfr # LPL4260L50 PUTTY
Zoro # G9806587
product price: $1,130.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,130.99
Free 30-Day Returns
Key Features
- Height 65 in
- Material Steel
- Number of Drawers 5
- Overall Depth 18 in
- Overall Height 65 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL4260L50 PUTTY
- Zoro # G9806587
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 65 in |
Overall Depth | 18 in |
Overall Height | 65 in |
Width | 42 in |
Depth | 17 15/16 in |
Overall Width | 42 in |
Description
Lateral File Cabinet, 4 Solid Drawers Fronts/1 Retractable, Width 42 in, Depth 17 15/16 in, Height 65 in, Color Champagne/Putty, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 5, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Cutting Board, Poly, 27-1/2" x 19" x 1/2" (810843)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, White Marble Look Laminate (I 2255)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J590)
- REGENCY Regency Cain 48 x 24 in. Steel T-Base Training Seminar Table- White (MTRCT4824WH)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H684.L.L)
- Tennsco File Cabinets