Shop All File Cabinets
Tennsco
42" W Laterial File Cabinet, Champagne/Putty
Mfr # LPL4224L20 PUTTY
Zoro # G5554525
product price: $657.99
/ea
Free Shipping & Returns
$657.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 9/16 in
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL4224L20 PUTTY
- Zoro # G5554525
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27 9/16 in |
Overall Depth | 18 in |
Overall Height | 27 1/2 in |
Width | 42 in |
Depth | 17 15/16 in |
Overall Width | 42 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 42 in, Depth 17 15/16 in, Height 27 9/16 in, Color Champagne/Putty, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 2, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Black Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6596)
- FLASH FURNITURE Restaurant Table T-Base with 3" Dia. Bar, 22" W, 5" L, 42" H, Cast Iron, Iron Top, Black (XU-T0522-BAR-GG)
- UNIVERSAL Indoor/Outdoor Clock, 13.5", Black (UNV11381)
- ALATERRE FURNITURE Revive - Reclaimed Coat Hooks w/Storage, Natural (ARVA0420)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, Cherry (QI003678C)
- Tennsco File Cabinets