Shop All Bookcases & Bookshelves
Tennsco
4-Shelf Stationary Bookcase, 52"x34-1/2" Light Gray
Mfr # B-53LG
Zoro # G7430577
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$338.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 3
- Depth 13 1/2 in
- Height 52 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # B-53LG
- Zoro # G7430577
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 52 in |
Width | 34 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 52 in |
Overall Width | 34 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 52 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 3, Weight Capacity 520 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 96" L, Walnut (T3096-01)
- BOSS Executive Chair, Hinged, Grey (B8871-GY)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- ACHIM IMPORTING Achim 36 x 48 in. GII Morningstar Cordless Vinyl Light Filtering Mini Blinds, White (MSG2364WH6)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- TENNSCO 2-Shelf Bookcase, All Welded Steel 30"x36" Black (BC18-30 BLACK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Black (B-30BK)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Champagne/Putty (BC18-84 PUTTY)
- Tennsco Bookcases & Bookshelves