Shop All Bookcases & Bookshelves
Tennsco
4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey
Mfr # BC18-52-LIGHTGREY
Zoro # G9007241
product price: $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 3
- Depth 18 in
- Height 55 in
- Width 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BC18-52-LIGHTGREY
- Zoro # G9007241
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 18 in |
Height | 55 in |
Width | 36 in |
Overall Width | 36 in |
Overall Depth | 18 in |
Overall Height | 55 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Carbon Steel, Number of Dividers 0, Overall Height 55 in, Overall Depth 18 in, Overall Width 36 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 3, Weight Capacity 600 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Full Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010F)
- LORELL LorellĀ® Ratchet Back Mesh Mid-Back Stool - Black (86801)
- TRADEMARK FINE ART Hal Frenck 'Santa Face' Canvas Art, 35x47 (ALI35624-C3547GG)
- KITTRICHRP. 14x24 WHT Circ Bath Mat (BMAT-C4L04-04)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Black (B-53BK)
- TENNSCO 5-Shelf Bookcase, All Welded Steel 72"x36" Light Grey (BC18-72 LIGHT GREY)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Black (B-66BK)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Champ/Putty (B-78CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Light Gray (B-30LG)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Black (B-42BK)
- ALERA Valencia Credenza Shell, 29.5", Cherry (ALEVA257224MC)
- Tennsco Bookcases & Bookshelves