Shop All File Cabinets
Tennsco
36" W Laterial File Cabinet, Light Gray
Mfr # LPL3648L40 LGHT GREY
Zoro # G9807576
product price: $834.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$834.99
Free 30-Day Returns
Key Features
- Height 51 1/4 in
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
- Overall Height 51 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL3648L40 LGHT GREY
- Zoro # G9807576
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 51 1/4 in |
Overall Depth | 18 in |
Overall Height | 51 1/4 in |
Width | 36 in |
Depth | 17 15/16 in |
Overall Width | 36 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 51 1/4 in, Color Light Gray, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 4, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Jefferson JFS-2302 Machine Washable Area Rug (JFS2302-537)
- HASTINGS HOME Set of 2 Fleece Throw Blanket Plush | Soft and Cozy for Indoor / Outdoor Use (Navy Blue and Sand) (406758ZRE)
- OFFICE STAR Managerial Chair, Mesh, 18-3/4" to 23" Height, Adjustable Arms, Black (5500)
- BAXTON STUDIO Renata White Finished Wood Twin Size Spindle Daybed (158-9645)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Sand, Letter/Legal (DWR6618SD)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Blue, Letter (20880)
- Tennsco File Cabinets