Shop All File Cabinets
Tennsco
36" W Laterial File Cabinet, Light Gray
Mfr # LPL3624L20 LGHT GREY
Zoro # G6011695
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 27 9/16 in
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL3624L20 LGHT GREY
- Zoro # G6011695
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27 9/16 in |
Overall Depth | 18 in |
Overall Height | 27 1/2 in |
Width | 36 in |
Depth | 17 15/16 in |
Overall Width | 36 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 27 9/16 in, Color Light Gray, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 2, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Tool, Door Spring Tension (945873)
- DURHAM MFG Vertical Con-tur Literature Rack, 5 pockets, gray (403-95)
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- MONARCH SPECIALTIES Office, File Cabinet, Printer Cart, Rolling File Cabinet, Mobile, Storage, Work, Laminate, Brown (I 7004)
- Tennsco File Cabinets