Shop All File Cabinets
Tennsco
36" W Laterial File Cabinet, Black
Mfr # LPL3648L40 BLACK
Zoro # G9500224
product price: $816.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.
$816.99
Free 30-Day Returns
Key Features
- Height 51 1/4 in
- Material Steel
- Number of Drawers 4
- Overall Depth 18 in
- Overall Height 51 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL3648L40 BLACK
- Zoro # G9500224
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 51 1/4 in |
Overall Depth | 18 in |
Overall Height | 51 1/4 in |
Width | 36 in |
Depth | 17 15/16 in |
Overall Width | 36 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 51 1/4 in, Color Black, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 4, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Seanna Modern & Contemporary Multi-Colored Wood 4-Drawer Storage Unit (202-12250)
- ZORO SELECT Horizontal Literature Organizer 36 Compartments, Tan (5CRY4)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- OSBORNE WOOD PRODUCTS 3 1/2 x 7 3/8 SOLD AS A SET OF FOUR~Corner Blocks for 4" Wide Legs in (310400PG)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- Tennsco File Cabinets