Shop All File Cabinets
Tennsco
36" W Laterial File Cabinet, Black
Mfr # LPL3624L20 BLACK
Zoro # G9003836
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 27 9/16 in
- Material Steel
- Number of Drawers 2
- Overall Depth 18 in
- Overall Height 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # LPL3624L20 BLACK
- Zoro # G9003836
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 27 9/16 in |
Overall Depth | 18 in |
Overall Height | 27 1/2 in |
Width | 36 in |
Depth | 17 15/16 in |
Overall Width | 36 in |
Description
Lateral File Cabinet, Lateral, Solid Drawer Front, Width 36 in, Depth 17 15/16 in, Height 27 9/16 in, Color Black, Steel Construction, Powder Coated Finish, Shelf Capacity (Lbs.) 126 lb, Number of Drawers or Bins 2, Standards National Motor Freight Class: 175, Includes Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILLOW PAD Pillow Pad Tablet Holder (PPADF-MC12/4)
- INFINITY INSTRUMENTS Ruche - 16" Round Brushed Industrial Frame Glass Cover over Beige Face Bronze Aluminum Hands (15504AG)
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Black, A4/Legal/Letter (17460)
- MAYLINE Rectangle Medinaâ„¢ 10' Conference Table, 120 X 48 X 29.5, Wood Top, TexturedSeaSalt (MNC10TSS)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 19.13" W 7 Drawer Cabinet, Black, Multimedia (CF-758BK)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- ALERA 14 in W 3 Drawer File Cabinets, Black (2806770)
- Tennsco File Cabinets