Shop All Wardrobe Lockers
Tennsco
36 W, 72 H, Putty
Mfr # 7218-CPY
Zoro # G4526012
product price: $854.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Height 72
- Number of Shelves 5
- Capacity 750 lbs.
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7218-CPY
- Zoro # G4526012
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 |
Overall Height | 72 |
Depth | 18" |
Details
Color | Putty |
Number of Shelves | 5 |
Capacity | 750 lbs. |
Material | Heavy Gauge Steel |
Number of Doors | 2 |
Weight | 120 lbs |
Description
Built-in shelf support tabs—no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, 36Wx18Dx72H, Orange, Unassembled (237635OR)
- ZORO SELECT Pressure Relief Plug, Steel, PK10 (GRSV750P)
- QUANTUM STORAGE SYSTEMS 75 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 6 in H, 13 5/8 in L, Blue (QUS241BL)
- PRIMELINE TOOLS Angle Corner, 2 in., Steel Construction, Zinc Plated, 4 Hole Bracket (10 Pack) (MP9221)
- TENNSCO Single Tier Locker with Legs, 3 Units, 36" W, 78" H, Medium Gray (STS-121872-3)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-AMG)
- TENNSCO Double Tier Locker, Triple Stack, 36" W, 72" H, Medium Gray (DTS121836CMG)
- TENNSCO Wardrobe Locker, 15 in W, 18 in D, 72 in H, (1) Tier, (3) Wide, Medium Gray (STS-151872-CMG)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Gray (DTK-121836-1MG)
- SALSBURY INDUSTRIES Wardrobe Locker, 45" W, 18" D, 78" H, (3) Wide, (6) Openings, Gray (82368GY-U)
- Tennsco Wardrobe Lockers