Shop All Wardrobe Lockers
Tennsco
36 W, 72 H, Black
Mfr # 7218-BLK
Zoro # G4526301
product price: $854.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$854.99
Free 30-Day Returns
Key Features
- Overall Width 36
- Overall Height 72
- Number of Doors 2
- Depth 18"
- Material Heavy Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7218-BLK
- Zoro # G4526301
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 36 |
Overall Height | 72 |
Depth | 18" |
Details
Color | Black |
Number of Doors | 2 |
Material | Heavy Gauge Steel |
Capacity | 750 lbs. |
Number of Shelves | 5 |
Weight | 120 lbs |
Description
Built-in shelf support tabs—no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-DS-248)
- WHITMOR Double Hang Closet Rod (6021-378)
- ZORO SELECT Shelf Liner 36"x24", Clear, 4PK (5GRG0)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 21" D, 76" H, (3) Wide, (9) Openings, Blue (33361BLU)
- TENNSCO Wardrobe Locker, 12 in W, 12 in D, 12 in H, (1) Wide, (2) Openings, Sand (DTK-121236-1 SD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Tier, (1) Wide, Medium Gray (STS-121872-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- TENNSCO Single Tier Locker with Legs, 12" W, 78" H, Medium Gray (STS-121872-1)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Medium Gray (TTS-121824-AMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- GLOBAL INDUSTRIAL 2-Tier 6 Door Locker, 12Wx15Dx36H, Gray, Assembled (652177GY)
- Tennsco Wardrobe Lockers