Shop All File Cabinets
Tennsco
36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal
Mfr # DWR-6618BK
Zoro # G2226677
product price: $725.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter/Legal
- Height 66"
- Material Welded Steel
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DWR-6618BK
- Zoro # G2226677
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 66" |
Overall Depth | 18 in |
Overall Height | 66 in |
Width | 36" |
Overall Width | 36 in |
Overall WxDxH | 36 in x 18 in x 66 in |
Cabinet Height Range | Full Height (59" and Taller) |
Overall WxD | 36 in x 18 in |
Description
Lateral File Drawer Cabinet, Base Type Leveling, Cabinet Color Black, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 3, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Recessed Pull, Door Locking Points 3, Overall Height 66 in, Load Capacity per Shelf 200 lb, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COSCO FOLDING CHAIR VINYL SAND (14-993-ANT4)
- VULCAN HART Clip, Pilot Mounting (00-413302-00001)
- DESIGN TOSCANO Majestic Stallion Horse Statue (QS252)
- SAFCO Impromptu Magnetic Whiteboard Collaboration Screen, 42Wx21.5Dx72H, Blk (8511BL)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving (3018MGY)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- Tennsco File Cabinets