Shop All File Cabinets
Tennsco
36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal
Mfr # DWR-4218BK
Zoro # G8706153
product price: $627.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$627.99
Free 30-Day Returns
Key Features
- Color Black
- File Size Letter/Legal
- Height 42"
- Material Welded Steel
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DWR-4218BK
- Zoro # G8706153
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 42" |
Overall Depth | 18 in |
Overall Height | 42 in |
Width | 36" |
Overall Width | 36 in |
Overall WxD | 36 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxDxH | 36 in x 18 in x 42 in |
Description
Lateral File Drawer Cabinet, Base Type Leveling, Cabinet Color Black, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Recessed Pull, Door Locking Points 3, Overall Height 42 in, Load Capacity per Shelf 200 lb, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Mesh Task Chair, 21-, Padded Flip-up, Back, Seat: Black; Frame: Gray (BL-ZP-8805-BK-GG)
- OSBORNE WOOD PRODUCTS 29 x 38 9/16 Large Pedestal Kit in Beech PK (1145BCH)
- ASHLEY PRODUCTIONS Time To Go 3in Timer (50100)
- FLASH FURNITURE Rectangle Activity Table, 24 X 48 X 23.75, Plastic, Steel Top, Red (YU-YCX-001-2-RECT-TBL-RED-GG)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO 14-15/16" W 4 Drawer Black, Letter (V284-MFBK)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- WORKSENSE BY SAUDER Bergen Circle Lateral File Ka 3a (427464)
- Tennsco File Cabinets