Shop All File Cabinets
Tennsco
36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal
Mfr # DWR4218SD
Zoro # G8648166
product price: $481.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$481.99
Free 30-Day Returns
Key Features
- Color Sand
- File Size Letter/Legal
- Height 42"
- Material Welded Steel
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DWR4218SD
- Zoro # G8648166
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 42" |
Overall Depth | 18 in |
Overall Height | 42 in |
Width | 36" |
Overall Width | 36 in |
Overall WxD | 36 in x 18 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxDxH | 36 in x 18 in x 42 in |
Description
Combination Cabinet, Base Type Leveling, Cabinet Color Sand, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Recessed Pull, Door Locking Points 3, Overall Height 42 in, Load Capacity per Shelf 200 lb, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNS OF DISTINCTION 6" Tipt Toe Bun Foot with bolt and 1" Satin Brass Ferrule - White Oak (01242006WKSB6)
- ATLAS COMMERCIAL PRODUCTS Roll of 3/4 Vinyl Bullnose Edging for Plywood Folding Tables, 500 Ft. (WFT5-EDGING)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- OSBORNE WOOD PRODUCTS 3 1/2 x 6 1/4 SOLD AS A SET OF FOUR~Corner Blocks for 3 1/2" Wide Legs (310350PG)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-4218BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- BASICWISE Office File Cabinet 3 Drawer Chest with Rolling Casters, White (QI003678W)
- Tennsco File Cabinets