Shop All File Cabinets
Tennsco
36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal
Mfr # DWR4218MGY
Zoro # G8648157
product price: $460.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$460.99
Free 30-Day Returns
Key Features
- Color Medium Gray
- File Size Letter/Legal
- Height 42"
- Material Welded Steel
- Number of Drawers 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # DWR4218MGY
- Zoro # G8648157
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 42" |
Overall Depth | 18 in |
Overall Height | 42 in |
Width | 36" |
Overall Width | 36 in |
Overall WxDxH | 36 in x 18 in x 42 in |
Cabinet Height Range | Counter Height (40" to 58") |
Overall WxD | 36 in x 18 in |
Description
Combination Cabinet, Base Type Leveling, Cabinet Color Gray, Cabinet Storage Components Drawers, Shelves, Frame Assembled Assembled, Mobility Stationary, Number of Shelves 2, Overall Depth 18 in, Overall Width 36 in, Vertical Shelf Clearance Not Applicable, Audit Trail Storage None, Cabinet Material Steel, Duty Rating Light Duty, Door Type Solid, Door Handle Type Recessed Pull, Door Locking Points 3, Overall Height 42 in, Load Capacity per Shelf 200 lb, Lock Type Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Gift Wrap Storage Organizer, Rolling Canvas Bag with Multiple Compartments (230792LTC)
- FLASH FURNITURE Capri Comfortable Sleep Premium Fitted 100% Waterproof-Hypoallergenic Vinyl Free Mattress Protector - Breathable Fabric Surface, Twin (RF-MP101-T-GG)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- KASON Spring Assisted Hinge, 1249 Series (11249000004)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS360LGY)
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- OFFICESOURCE OS Laminate Collection 2 Drawer Hanging Pedestal - Box/File (PL107WH)
- Tennsco File Cabinets