Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal
Mfr # FS370LGY
Zoro # G9809816
product price: $935.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$935.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 87"
- Material Steel
- Number of Drawers 0
- Overall Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS370LGY
- Zoro # G9809816
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 87" |
Overall Depth | 17 in |
Overall Height | 87 in |
Width | 36" |
Overall Width | 36 in |
Depth Form Factor | Legal |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 28, Overall Height 87 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 7, Weight Capacity 1,050 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- VINTIQUEWISE Wooden Leather Round Top Treasure Chest, Decorative storage Trunk with Lockable Latch (QI003314)
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- TRADEMARK FINE ART Tammy Kushnir 'The Highway' Canvas Art, 18x18 (ALI11252-C1818GG)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- SAUDER Granite Trace Lateral File Rc (433951)
- Tennsco File Cabinets