Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal
Mfr # FS361LLGY
Zoro # G9809764
product price: $1,282.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.
$1,282.99
Free 30-Day Returns
Key Features
- Color Light Gray
- File Size Letter/Legal
- Height 75-1/4"
- Material Steel
- Number of Drawers 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS361LLGY
- Zoro # G9809764
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 75-1/4" |
Overall Depth | 16 1/2 in |
Overall Height | 75 1/4 in |
Width | 36" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 6, Overall Depth 16 1/2 in, Overall Height 75 1/4 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- HON Credenza, 60" X (HP3231.N.S)
- BAXTON STUDIO Yara ModernWalnut Brown Finished Wood King Size 4-Drawer Platform Storage Bed Frame (196-11509-ZORO)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- TENNSCO 42" W Laterial File Cabinet, Champagne/Putty (LPL4224L20 PUTTY)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- ALERA 14.96 in W 2 Drawer File Cabinets, Black (ALEPBFFBL)
- Tennsco File Cabinets