Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal
Mfr # FS360LGY
Zoro # G9809843
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$779.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 75-1/4"
- Material Steel
- Number of Drawers 0
- Overall Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # FS360LGY
- Zoro # G9809843
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 75-1/4" |
Overall Depth | 17 in |
Overall Height | 75 1/4 in |
Width | 36" |
Overall Width | 36 in |
Depth Form Factor | Legal |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 24, Overall Height 75 1/4 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Light Gray, Back Style Closed, Number of Shelves 6, Weight Capacity 900 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSTATE FBK107-FL 13.5 in. Flame Kalanchoe Bush X5- Case of 6 (FBK107-FL)
- BASICWISE Foldable Bamboo Bath Mat Natural Anti-Slip Rug, Flooring Solution for Stylish Bathroom, Vanity Decor (QI004613)
- HIRSH 36" W 4 Drawer Lateral File Cabinet, Putty, A4/Legal/Letter (17453)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (3085PY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- LEGACY Legacy, 20", Low Box File Lateral, Mahogany, Mahogany, Letter/Legal (LPLF3020MH)
- Tennsco File Cabinets