Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal
Mfr # FS351LLGY
Zoro # G9809782
product price: $1,534.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,534.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 63-1/2"
- Material Steel
- Number of Drawers 5
- Overall Depth 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS351LLGY
- Zoro # G9809782
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 63-1/2" |
Overall Depth | 16 1/2 in |
Overall Height | 63 1/2 in |
Width | 36" |
Depth | 16.5" |
Overall Width | 36 in |
Description
Lateral File Cabinet, Color Light Gray, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor Legal, Letter, Locking Included, Material Steel, Number of Drawers 5, Overall Depth 16 1/2 in, Overall Height 63 1/2 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards National Motor Freight Class: 100, Assembly Assembled, Drawer Weight Capacity Not Applicable, Lockable Drawer Location All, Includes Assembly Tools Not Applicable, Includes (4) Steel Dividers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Bedspread, Full, Khaki (MAINSPREAD KHAKI)
- LIVABLISS Pasadena PSA-2363 Outdoor Safe Area Rug (PSA2363-537)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- RICHARDSON SEATING CORP Richardson Seating Corp 1958BLU 1958- 30 in. Floridian Swivel Bar Stool; Blue; - Chrome - Blue (1958BLU)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Black, Letter/Legal (DWR-6618BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO 36" W Laterial File Cabinet, Black (LPL3648L40 BLACK)
- HIRSH 15" W 4 Drawer File Cabinet, Light Gray, Letter (17547)
- Tennsco File Cabinets