Shop All File Cabinets
Tennsco
36" W 0 Drawer File Cabinet, Black, Letter/Legal
Mfr # FS350BK
Zoro # G9809852
original price:
$744.00
4% off
new price: $706.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$706.99
Free 30-Day Returns
Key Features
- File Size Letter/Legal
- Height 63-1/2"
- Material Steel
- Number of Drawers 0
- Overall Depth 17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # FS350BK
- Zoro # G9809852
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | Letter/Legal |
Height | 63-1/2" |
Overall Depth | 17 in |
Overall Height | 63 1/2 in |
Width | 36" |
Overall Width | 36 in |
Depth Form Factor | Legal |
Description
Open-File Shelves, Product Type Single Face Open-File Shelves, Material Steel, Number of Dividers 20, Overall Height 63 1/2 in, Overall Depth 17 in, Overall Width 36 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 5, Weight Capacity 750 lb, Shelf Adjustment Increment Not Applicable, Standards Not Applicable, Shelf Capacity 150 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Dividers per Shelf 4, Door Closure Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- MONARCH SPECIALTIES Dining Chair, Set Of 2, Side, Upholstered, Kitchen, Dining Room, Pu Leather Look, Black, Chrome (I 1092)
- LBAIET Verena Geometric 2 x 3 ft. Scatter Rectangle Area Rug Blue & Gray (SL973B23 Blue)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO 36" W 1 Drawer Lateral File Drawer Cabinet, Medium Gray, Letter/Legal (DWR6618MGY)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- HON 36" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H784.L.L)
- Tennsco File Cabinets