Shop All Wardrobe Lockers
Tennsco
30 W, 72 H, Black
Mfr # 7215-BLK
Zoro # G4525260
Free Shipping & Returns
$799.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 30
- Overall Height 72
- Number of Compartments 1
- Depth 15"
- Number of Doors 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7215-BLK
- Zoro # G4525260
- Country of Origin United States
- Category Wardrobe Lockers
Dimensions
Overall Width | 30 |
Overall Height | 72 |
Depth | 15" |
Details
Color | Black |
Number of Compartments | 1 |
Number of Doors | 2 |
Capacity | 750 lbs. |
Number of Shelves | 5 |
Material | Heavy Gauge Steel |
Weight | 106 lbs |
Description
Built-in shelf support tabs—no more lost clips! Heavy-duty construction ensures extreme durability. Shelves adjust to accommodate different sized items. Keep contents secured with lock.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Blue Plastic Lid (LID231BL)
- HALLOWELL Wardrobe Locker, 54 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Tan (U3888-1A-PT)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- HALLOWELL Individual Slope Top, 12"X12"X4", Gray (KISTT1212PL)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 72 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121236-CMG)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 78 in H, (1) Tier, (3) Wide, Sand (STS-151872-CSD)
- TENNSCO Single Tier Locker with Legs, 12" W, 78" H, Medium Gray (STS-121872-1)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Sand (STS-242472-1SD)
- TENNSCO Wardrobe Locker, 12 in W, 18 in D, 66 in H, (1) Tier, (1) Wide, Gray (STK-121860-1 MED GR)
- TENNSCO Wardrobe Locker, 36 in W, 12 in D, 66 in H, (1) Tier, (3) Wide, Gray (STK-121260-3 MED GR)
- TENNSCO Wardrobe Locker, 24 in W, 21 in D, 78 in H, (1) Tier, (1) Wide, Sand (CMS-242172-1SD)
- Tennsco Wardrobe Lockers