Shop All File Cabinets
Tennsco
30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty
Mfr # 3085PY
Zoro # G8999313
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 33 in
- Material Steel
- Number of Drawers 30
- Overall Depth 14 5/8 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 3085PY
- Zoro # G8999313
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 33 in |
Overall Depth | 14 5/8 in |
Overall Height | 33 in |
Width | 30 2/3 in |
Depth | 14 1/2 in |
Overall Width | 30 5/8 in |
Description
Horizontal Literature Organizer, Product Type Drawer Literature Organizer, Number of Compartments 30, Includes Label Holders No, Overall Height 33 in, Overall Depth 14 5/8 in, Overall Width 30 5/8 in, Material Steel, Color Putty, Literature Form Factor Legal, Compatible Manufacturer Part Number 30AD, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLAS COMMERCIAL PRODUCTS TitanPRO™ Plastic Folding Chair, Burgundy (PFC2BGY)
- HON Chair, Exec, Leather, By (2091SR69T)
- ALATERRE FURNITURE Shaker Cottage Bookcase, Cherry (ASCA0760)
- COVIDIEN Disposable Underpads, 23 in x 36 in, PK75 (6418N)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (3085LGY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 15" W 8 Drawer File Cabinet, Putty (CF-846PY)
- TENNSCO 42" W Laterial File Cabinet, Light Gray (LPL4236L30 LGHT GREY)
- TENNSCO Six-Drawer Multimedia/Card File Cabinet, Putty, 21.25 in. x 28.5 in. x 52 in. (CF-669PY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- Tennsco File Cabinets