Shop All File Cabinets
Tennsco
30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray
Mfr # 2085LGY
Zoro # G8999286
product price: $825.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$825.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Material Steel
- Number of Drawers 30
- Overall Depth 11 5/8 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2085LGY
- Zoro # G8999286
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 33 in |
Overall Depth | 11 5/8 in |
Overall Height | 33 in |
Width | 30 2/3 in |
Depth | 11 1/2 in |
Overall Width | 30 5/8 in |
Description
Horizontal Literature Organizer, Product Type Drawer Literature Organizer, Number of Compartments 30, Includes Label Holders No, Overall Height 33 in, Overall Depth 11 5/8 in, Overall Width 30 5/8 in, Material Steel, Color Light Gray, Literature Form Factor Letter, Compatible Manufacturer Part Number 30AD, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Adjustable Contemporary Versatile T or L Shaped Furniture Leg, 11 3/4 in (300 mm), Matte Black (205300900)
- HON 36" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter (H685.L.L)
- LOCK-UP Lock-Up Mattress Encasement, TwinXL (83TWXLENC)
- BOSS Black Box, Vinyl Seat (B629M)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Medium Gray, Letter/Legal (DWR4218MGY)
- HON 18-1/4" W 2 Drawer File Cabinet, Charcoal, Legal (H312C.P.S)
- Tennsco File Cabinets