Shop All File Cabinets
Tennsco
30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black
Mfr # 2085BK
Zoro # G8999277
original price:
$817.69
16% off
new price: $681.99
/ea
Free Shipping & Returns
$681.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 33 in
- Material Steel
- Number of Drawers 30
- Overall Depth 11 5/8 in
- Overall Height 33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 2085BK
- Zoro # G8999277
- Country of Origin United States
- Category File Cabinets
Dimensions
Height | 33 in |
Overall Depth | 11 5/8 in |
Overall Height | 33 in |
Width | 30 2/3 in |
Depth | 11 1/2 in |
Overall Width | 30 5/8 in |
Description
Horizontal Literature Organizer, Product Type Drawer Literature Organizer, Number of Compartments 30, Includes Label Holders No, Overall Height 33 in, Overall Depth 11 5/8 in, Overall Width 30 5/8 in, Material Steel, Color Black, Literature Form Factor Letter, Compatible Manufacturer Part Number 30AD, Swivel No, Assembly Assembled, Compatible Grainger Part Number Not Applicable, Compartment Type Drawer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- REGENCY Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (8 Pack)- Black (4400BK8PK)
- PYRAMID 17" Analog Wireless Synchronized Wall Clock, Black (9A17KG)
- BESTAR L Shaped Desk, 70.9" D, 71.1" W, 30-13/32" H, Slate/Sandstone, Melamine (93885-59)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Putty (2085PY)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Light Gray (2085LGY)
- TENNSCO 36" W 0 Drawer File Cabinet, Champ/Putty, Letter/Legal (FS361LPY)
- TENNSCO 19" W 7 Drawer Putty (CF-758PY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- Tennsco File Cabinets