Shop All Bookcases & Bookshelves
Tennsco
3-Shelf Stationary Bookcase, 40"x34-1/2" Black
Mfr # B-42BK
Zoro # G7430543
original price:
$280.84
28% off
new price: $200.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$200.99
Free 30-Day Returns
Key Features
- Type Assembled
- Number of Shelves 2
- Depth 13 1/2 in
- Height 40 in
- Width 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # B-42BK
- Zoro # G7430543
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Depth | 13 1/2 in |
Height | 40 in |
Width | 34 1/2 in |
Overall Height | 40 in |
Overall Depth | 13 1/2 in |
Overall Width | 34 1/2 in |
Depth Form Factor | Legal |
Description
Bookcase, Product Type Bookcase, Material Steel, Number of Dividers 0, Overall Height 40 in, Overall Depth 13 1/2 in, Overall Width 34 1/2 in, Caster Type Not Applicable, Color Black, Back Style Closed, Number of Shelves 2, Weight Capacity 390 lb, Shelf Adjustment Increment 2 1/16 in, Standards Not Applicable, Shelf Capacity 130 lb, Assembly Assembled, Caster Material Not Applicable, Depth Form Factor Legal, Distance Between Dividers Not Applicable, Divider Adjustment Increment Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Mat, Anti-Fatigue, System 3000, 20" x 39" (FCA32039BM)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Straight Chair Leg in White Oak (6199WO)
- BLUE RIDGE ERGONOMICS High Bench Chair, 23-1/4" to 33-1/4" Height, No Arms, Black (BR-PHBCH-RG-T0-A0-BF-RC-BLK)
- TENNSCO 3-Shelf Stationary Bookcase, 40"x34-1/2" Champ/Putty (B-42CP)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- TENNSCO 6-Shelf Stationary Bookcase, 78"x34-1/2" Black (B-78BK)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Light Grey (BC18-84 LIGHT GREY)
- TENNSCO 4-Shelf Bookcase, All Welded Steel 55"x36" Light Grey (BC18-52-LIGHTGREY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Light Gray (B-53LG)
- BASICWISE White Modern Wooden Storage Bookcase with Shelf, Playroom Bedroom Living and Office (QI004151.WT)
- Tennsco Bookcases & Bookshelves