Shop All Desks
Tennsco
29 in D X 34.5" W X 53.75" H, Medium Gray, Heavy-Gauge Steel
Mfr # SR-57MG
Zoro # G0208164
product price: $823.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$823.99
Free 30-Day Returns
Key Features
- Overall Width 34.5"
- Overall Depth 29 in
- Overall Height 53.75"
- Color Medium Gray
- Material Heavy-Gauge Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 34.5" |
Overall Depth | 29 in |
Overall Height | 53.75" |
Depth | 29" |
Details
Item | Open Steel Shop Desk |
Color | Medium Gray |
Material | Heavy-Gauge Steel |
Number of Drawers | 1 |
Number of Shelves | 0 |
Weight | 97 lbs |
Standards | SCS Indoor Advantage Certified; SCS Indoor Advantage Gold Certified |
Number of Pedestals | 0 |
Work Surface Material | Heavy Gauge Steel |
Base Material | Heavy-Gauge Steel |
Base Color | Medium Gray |
Shape | Rectangular |
Drawer Configuration | Center: Box |
Description
Open Steel Shop Desk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- ICEBERG Round CaféWorks™ Table, Graphite Granite - 36" Round x 29"H, 36" W, 29" H, Graphite (65628)
- STERNO Candle, Wax, 15-1/2 in. L, 16 lb., PK500 (40100)
- SOUTHBEND Knob, Chrome Plated (1184192)
- GEC Offices To Go„¢ - Desk Shell, 48"W x 30"D x 29-1/2"H, Walnut (SL4830DS-AWL)
- WINSOME Walnut Beechwood SECRETARY DESK (94339)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Shelves, 48"L, L Shape, Work, Laptop, Metal, Brown (I 7590)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHLPL101ES)
- LORELL Pedestal Desk, 15.5" D X 15.5" W X 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- BESTAR U Shaped Desk, 88-39/64 D, 71.1" W, 56.8" H, Bark Gray, Melamine (160861-47)
- GLOBAL EQUIPMENT Interion Office Desk with 3 Drawers - 60" x 24" - Cherry (670073CH)
- Tennsco Desks