Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H
Mfr # CVD1471 BLACK
Zoro # G2937860
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$520.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD1471 BLACK
- Zoro # G2937860
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Method of Construction | Bolted |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Number of Doors | 2 |
Includes | Key Lock with (2) Keys; (1) Bottom Shelf; (1) Adjustable Shelf; (1) Full Width Coat Rod |
Shelf Capacity | 150 lb |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- LITTLE GIANT Mobile Workbench, Steel, 72" W, 36" D (WW3672-8PHFL)
- KNAPE & VOGT 10 DBL Shelf Bracket (BK-0102)
- AKRO-MILS Clear Plastic Bin Lid (30211CRY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878C BLACK)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114DHBK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXPY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (2442 MED GRAY)
- GLOBAL INDUSTRIAL All-Welded Heavy Duty Storage Cabinet, 14 Gauge, 36Wx24Dx78H, Gray (316060)
- Tennsco Industrial Storage Cabinets