Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H
Mfr # 7114PY
Zoro # G2937398
product price: $407.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$407.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Front Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7114PY
- Zoro # G2937398
- UPC # 44767105226
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Outrigger Wall Unit (PSOR)
- RUBBERMAID COMMERCIAL Storage Tote, White, Plastic, 27 3/4 in L, 17 4/5 in W, 15 1/8 in H, 20 gal Volume Capacity (FG9S3100WHT)
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- VESTIL HEAVY DUTY WORK BENCH (WBT-S-HD-BS-3072)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878AMGY)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- LYON 14 ga. ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (DD1145)
- Tennsco Industrial Storage Cabinets