Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD7218 LIGHT GREY
Zoro # G2937967
Free Shipping & Returns
$844.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD7218 LIGHT GREY
- Zoro # G2937967
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Light Gray |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Item | Storage Cabinet |
Method of Construction | Welded |
Number of Doors | 2 |
Includes | 1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys |
Finish | Powder Coated |
Shelf Capacity | 150 lb |
Standards | ANSI/BIFMA, SCS |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Light Gray, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS, Includes 1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 72-5/8"W x 84"H, 5 Shelves, Steel (ZB7-7224S-5C)
- TENNSCO Wardrobe Locker, 36 in W, 18 in D, 66 in H, (2) Tier, (3) Wide, Medium Gray (DTS-121830-3MG)
- VESTIL 30 Gal Round Fiber Drum, 260 lb Capacity (FDR-30)
- ZORO SELECT Drum Faucet, 3/4 In, Self-Closing (272080)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1842BK)
- TENNSCO 24 ga. ga. Carbon Steel Wardrobe Storage Cabinet, 36 in W, 72 in H, Stationary (1471 GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHBK)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Black (1436-BLK)
- FIREKING Steel and Gypsum Storage Cabinet, 36 in W, 44 in H (CF4436-D)
- Tennsco Industrial Storage Cabinets