Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD1480 BLACK
Zoro # G2937720
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$555.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Unassembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD1480 BLACK
- Zoro # G2937720
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 36 in |
Height | 78 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Unassembled |
Door Type | Clearview |
Color | Black |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Includes | Key Lock with (2) Keys; (1) Bottom Shelf; (4) Adjustable Shelves |
Method of Construction | Bolted |
Shelf Capacity | 200 lb |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Unassembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Bolted, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPPER INDUSTRIAL Telegray 2 51001-X, Steel, 42 L, 43.5 W, 18 H (51001-X)
- ZORO SELECT Shelf Liner 36"x18", White, 4PK (5GRE1)
- JONES STEPHENS Plug Wrench, Countersunk, 4 Way (J40040)
- ORBIS FP075 Flipak Distribution Container - 19-11/16 x 11-13/16 x 7-5/16 Red (FP075-RD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7224ELBK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXBK)
- TENNSCO Deluxe Cabinet, 36w x 24d x 78h, Light Gray (2470LGY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDMG)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHPY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHLG)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J2478SUCLGY)
- Tennsco Industrial Storage Cabinets