Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7224ELPY
Zoro # G2937431
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$552.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7224ELPY
- Zoro # G2937431
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 36 in |
Height | 72 in |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Champagne/Putty |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 4 |
Handle Type | Pull |
Item | Storage Cabinet |
Method of Construction | Welded |
Includes | (4) Adjustable Shelves; (1) Bottom Shelf; (2) Keys |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 200 lb |
Finish | Polyester/Epoxy Powder Paint |
Number of Doors | 2 |
Lock Type | Electronic Keypad |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Pull, Standards SCS, ANSI/BIFMA, Includes (4) Adjustable Shelves, Bottom Shelf, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Double-Sided Garment Rack (20314)
- AZAR DISPLAYS Four-Tiered 14" Bowl Floor Display (751404)
- GLOBAL INDUSTRIAL Chrome Corner Shelf - 18 (ST18C)
- DURHAM MFG 10 lb Hang & Stack Storage Bin, Copolymer Polypropylene, 4-3/16 in W, 3 in H, 7-7/16 in L, Red (PB30220-17)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1480 SD)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218MGY)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SULGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- Tennsco Industrial Storage Cabinets