Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7220 LIGHT GREY
Zoro # G2937440
product price: $953.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7220 LIGHT GREY
- Zoro # G2937440
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 36" |
Height | 72 in |
Details
Cabinet Style | Combination Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 24 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Includes | 1 Bottom Shelf, 1 Fixed Shelf, 17 in Coat Rod, 4 Half Width Adjustable Shelves, Key Lock with 2 Keys |
Locking Points | 3 Points |
Shelf Capacity | 200 lb |
Standards | ANSI/BIFMA, SCS |
Method of Construction | Welded |
Finish | Polyester/Epoxy Powder Paint |
Number of Doors | 2 |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Light Gray, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL 9 in W, 30 1/2 in H, (1) Wide, (5) Openings (UCTL192(30)-5A-PL)
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x12" (LPW-34.5X12-95)
- GLOBAL INDUSTRIAL Storage Bin, Plastic, 7 in H, Red (269683RD)
- AKRO-MILS 30 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 11 5/8 in L, Clear (30090SCLAR)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 42 in H (J2442A-PY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430PY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXMG)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J2478SUCLGY)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478C MED GREY)
- Tennsco Industrial Storage Cabinets