Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7218SD
Zoro # G2937282
product price: $726.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$726.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7218SD
- Zoro # G2937282
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Width | 36" |
Height | 72 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Sand |
Gauge | 24 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Number of Doors | 2 |
Includes | 1 Bottom Shelf, 4 Adjustable Shelves, Key Lock with 2 Keys |
Locking Points | 3 Points |
Standards | ANSI/BIFMA, SCS |
Method of Construction | Welded |
Finish | Polyester/Epoxy Powder Paint |
Shelf Capacity | 150 lb |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 15 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 17 7/8 in L, Blue (30128BLUE)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Clear (QGH700CL)
- 80/20 Roll-In T-Nut W/Ball Spring 5/16-18 (3917)
- KENNEDY Single Rod Pegboard Hook, 2" L, 3/4" W (99821)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDMG)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824LG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 42 in H (CVD2442 MED GREY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 SAND)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLXELMG)
- GREENE MANUFACTURING 14 ga. Steel Storage Cabinet, 60 in W, 82 in H, Stationary (MDC-6018-82)
- Tennsco Industrial Storage Cabinets