Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7214MGY
Zoro # G2937319
product price: $500.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$500.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7214MGY
- Zoro # G2937319
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Medium Gray |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Method of Construction | Welded |
Locking Points | 3 Points |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod |
Shelf Capacity | 150 lb |
Finish | Polyester/Epoxy Powder Paint |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAYDEE BOEN Debris Netting, Black, FR, 10ftX150ft (DN-10045)
- EZTUBE 3-Way Gray Corner Connector Quick-Release 200-309 GY-QR (200-309 GY-QR)
- BENCHPRO Tool Trolley, 3Wx3-1/2Dx3H, Gray (XT)
- ECONOCO Blouse/Dress Hanger, 16", Loop Hook, PK100 (SLD/16-LH)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A SAND)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214ELBK)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- TENNSCO Heavy Gauge Steel Storage Cabinet, 36 in W, 72" H (1470LGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- Tennsco Industrial Storage Cabinets