Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7124SD
Zoro # G2937361
product price: $643.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7124SD
- Zoro # G2937361
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Height | 72 in |
Width | 36" |
Details
Cabinet Style | Wardrobe |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Sand |
Gauge | 24 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Finish | Powder Coated |
Includes | (2) Keys, Adjustable Shelf, Coat Rod |
Method of Construction | Welded |
Shelf Capacity | 150 lb |
Number of Doors | 2 |
Locking Points | 3 Points |
Standards | ANSI/BIFMA, SCS |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS, Includes (2) Keys, Adjustable Shelf, Coat Rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-7M95)
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D918)
- AZAR DISPLAYS 2-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700250-WHT)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Black (269689BK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (1470 BLACK)
- TENNSCO 20 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478ASD)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1470 GRAY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (1442 GRAY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHPY)
- GLOBAL INDUSTRIAL Clear View Storage Cabinet Assembled 48x24x78, Tan (237668TN)
- Tennsco Industrial Storage Cabinets