Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7114ELBK
Zoro # G2937300
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$471.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 7114ELBK
- Zoro # G2937300
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Width | 36 in |
Height | 72 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Black |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 1 |
Handle Type | Pull |
Item | Storage Cabinet |
Locking Points | 2 Points |
Finish | Polyester/Epoxy Powder Paint |
Shelf Capacity | 150 lb |
Method of Construction | Welded |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Includes | Adjustable Shelf, Coat Rod, (2) Keys |
Lock Type | Electronic Keypad |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, 2 Points Locking Points, Cabinet Locking Mechanism Electronic Keypad, Cabinet Handle Style Pull, Standards SCS, ANSI/BIFMA, Includes Adjustable Shelf, Coat Rod, (2) Keys
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Blue (30110BLUEBLANK)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (PB1808-9 Red)
- VELOX Wire Partition Panel, 10 In x 66 In (X01066)
- QUANTUM STORAGE SYSTEMS Clear Plastic Conductive ESD Label Holder, 5 1/2 in L, 5 1/4 in W (LBL3X5CO)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824PY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (CVD1870 SAND)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218-PDBK)
- Tennsco Industrial Storage Cabinets