Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 64 in H
Mfr # JAN6618DHLG
Zoro # G2938603
product price: $624.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$624.99
Free 30-Day Returns
Key Features
- Cabinet Style Janitorial
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # JAN6618DHLG
- Zoro # G2938603
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 64 in |
Depth | 18 in |
Height | 64 in |
Width | 36" |
Details
Cabinet Style | Janitorial |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Light Gray |
Gauge | 24 |
Number of Drawers | 0 |
Item | Storage Cabinet |
Method of Construction | Welded |
Number of Doors | 2 |
Standards | ANSI/BIFMA, SCS |
Shelf Capacity | 75 lb |
Finish | Powder Coated |
Includes | (2) Keys, (4) Fixed Half Shelves, Pan Style Bottom |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 64 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 75 lb, Number of Doors 2, Cabinet Color Light Gray, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS, Includes (2) Keys, (4) Fixed Half Shelves, Pan Style Bottom
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (AAH-36RBMAG1-B)
- LIFT-ALL Drum Sling, Vertical, 24 In., 300 lb. (DSV601DX24IN)
- BASCO Plastic Pail, White, 2 Gallon (N2120W)
- DURHAM MFG Heavy Duty Bin Cabinet, 36 in W, 84 in H, 18" D, 156 Bins (2603-156B-5295)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- TENNSCO Heavy Gauge Steel Deluxe Storage Cabinet, 36 in W, 78" H (1870BK)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6624DHBK)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 84 in H, Stationary (3603-95)
- Tennsco Industrial Storage Cabinets