Shop All Industrial Storage Cabinets
Tennsco
24 ga. Steel Storage Cabinet, 36 in W, 42 in H
Mfr # 4218SD
Zoro # G2937197
Free Shipping & Returns
$447.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Duty Rating Commercial
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # 4218SD
- Zoro # G2937197
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 42 in |
Depth | 18 in |
Height | 42 in |
Details
Cabinet Style | Shelving |
Duty Rating | Commercial |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Sand |
Gauge | 24 |
Number of Drawers | 0 |
Number of Shelves | 3 |
Item | Storage Cabinet |
Standards | ANSI/BIFMA, SCS |
Finish | Powder Coated |
Locking Points | 3 Points |
Includes | 1 Bottom Shelf, 2 Adjustable Shelves, Key Lock with 2 Keys |
Method of Construction | Welded |
Shelf Capacity | 150 lb |
Number of Doors | 2 |
Description
Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Louvered Bench Rack 36"W x 20"H - 18 of Blue Premium Stacking Bins (550154BL)
- BASCO 55 Gal Reconditioned Poly Tight Head Drum (DRU7142)
- DECKO BATH PRODUCTS 3 CHR Arm Rack (38190)
- AKRO-MILS 75 lb Hang & Stack Storage Bin, Plastic, 16 1/2 in W, 11 in H, 18 in L, Black (30270BLACK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H (1872 BLACK)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- TENNSCO Welded Standard Slim Storage Cabinet, 30"Wx18"Dx72"H, Medium Grey (721830-MGY)
- TENNSCO Unassembled Under-Counter Hgt Storage Cabinet, 36"Wx18"Dx36"H, Sand (1436-SND)
- GLOBAL EQUIPMENT Clear View Storage Cabinet Assembled 36x18x78 - Gray (237666GY)
- Tennsco Industrial Storage Cabinets