Tennsco

24 ga. Steel Storage Cabinet, 36 in W, 42 in H


product price: $638.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Cabinet Style Shelving
  • Duty Rating Commercial
  • Overall Width 36 in
  • Material Steel
  • Assembled/Unassembled Unassembled
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Width 36 in
Overall Height 42 in
Depth 18 in
Height 42 in

Details

Cabinet Style Shelving
Duty Rating Commercial
Material Steel
Assembled/Unassembled Unassembled
Door Type Standard
Color Champagne/Putty
Gauge 24
Number of Drawers 0
Item Storage Cabinet
Includes 1 Bottom Shelf, 2 Adjustable Shelves, Key Lock with 2 Keys
Number of Doors 2
Shelf Capacity 150 lb
Finish Powder Coated
Method of Construction Bolted
Standards ANSI/BIFMA, SCS
Locking Points 3 Points

Description

Shelving, Commercial, Cabinet Height Range Counter Height, Cabinet Door Type Standard, Unassembled, Height of Cabinet 42 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Bolted, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Champagne/Putty, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards ANSI/BIFMA, SCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.