Tennsco

24 ga. Steel Metal Shelving, 36" W, 72" H, Shelving (Discontinued)


Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

  • Cabinet Style Shelving
  • Cabinet Strength Rating Commercial
  • Shelving Type Freestanding
  • Duty Rating Light-Duty
  • Overall Cabinet Width 36"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Cabinet Width 36"
Overall Height 72 in
Overall Width 36 in
Overall Depth 18 in
Overall Cabinet Height 72"
Height 72"
Depth 18"
Width 36"
Overall WxD 36 in x 18 in
Overall HxWxD 72 in x 36 in x 18 in

Description

Metal Shelving, Medium Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 150 lb, Whole Unit Load Capacity 900 lb, Number of Shelves 6, Overall Depth 18 in, Overall Height 72 in, Overall Width 36 in, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Steel, Assembled Assembled, Shelving Gauge 20 ga, Post Gauge 24 ga, Shelf Adjustment Increments 2 in, Number of Drawers 0, Duty Rating Light-Duty, Includes (4) Adjustable Shelves, Bottom, Standards ANSI/BIFMA, SCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.