Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H
Mfr # CVD7114 BLACK
Zoro # G2937693
product price: $487.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$487.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVD7114 BLACK
- Zoro # G2937693
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Black |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 1 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Finish | Powder Coated |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod |
Method of Construction | Welded |
Shelf Capacity | 150 lb |
Number of Doors | 2 |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 5 in H, Red (269689RD)
- MANHATTAN COMFORT Eiffel Floating Garage Cabinet in Matte Black (Set of 2) (2-251BMC8)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 6 in H, 11 5/8 in L, Blue (QSB209BL)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 73 in H, Mobile (CK6624DHBK)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4224DLX)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO Heavy Gauge Welded Steel Assembled Jumbo Steel Storage Cabinet, 48" W, 78" H (J2478SULGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H, Stationary (HDC-243642-2S95)
- Tennsco Industrial Storage Cabinets