Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Wardrobe Storage Cabinet, 36 in W, 72 in H
Mfr # 7114BK
Zoro # G2937343
product price: $402.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$402.99
Free 30-Day Returns
Key Features
- Cabinet Style Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7114BK
- Zoro # G2937343
- UPC # 00044767106643
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Black |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 1 |
Handle Type | Swing |
Item | Wardrobe Storage Cabinet |
Standards | SCS, ANSI/BIFMA |
Shelf Capacity | 150 lb |
Number of Doors | 2 |
Finish | Powder Coated |
Method of Construction | Welded |
Locking Points | 3 Points |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Adjustable Shelf, 1 Full Width Coat Rod |
Lock Type | Keyed |
Description
Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 1, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Black, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 34 in W x 26 1/4 in H x 17 3/4 in D (027-95)
- METRO Enclosure Panels 59-3/4"H x 18-3/8 "W, Silver (EP56C)
- QUANTUM STORAGE SYSTEMS Cross Stacking Container, Red, Polypropylene, 25 1/8 in L, 16 in W, 8 1/2 in H (TUB2516-8RD)
- BAYHEAD PRODUCTS Stack & Nest Container, Gray, Plastic, 6 in W, 4 1/2 in H (BS-36)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-BK)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478APY)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 19 in W, 30 in H, Stationary (1824BK)
- GREENE MANUFACTURING 12 ga. Steel Storage Cabinet, 60 in W, 84 in H, Stationary (EX-785-1)
- Tennsco Industrial Storage Cabinets