Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD7220 LIGHT GREY
Zoro # G2937809
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD7220 LIGHT GREY
- Zoro # G2937809
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Height | 72 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Light Gray |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Method of Construction | Welded |
Finish | Powder Coated |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod |
Shelf Capacity | 150 lb |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Light Gray, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Small Compartment box, 12 opening, for small part storage (211-95)
- TENNSCO Wall Mount Box Locker, 36 in W, 18 in D, 12 in H, (1) Tier, (3) Wide, Gray (BS1-121812-3MG)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene/Polyethylene, 6 5/8 in W, 4 in H, 17 7/8 in L, Black (QSB104BR)
- KRUEGER Therma Level Gauge, Tank Depth 88", 2"NPT (H-2-88)
- TENNSCO 22 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (2472 SD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6018DHMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (3018LGY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELPY)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (HDC-247278-4S95)
- Tennsco Industrial Storage Cabinets