Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD7218 SAND
Zoro # G2937949
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$554.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tennsco
- MFR # CVD7218 SAND
- Zoro # G2937949
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Width | 36 in |
Height | 72 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Shelving |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Sand |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Shelf Capacity | 150 lb |
Standards | SCS, ANSI/BIFMA |
Finish | Powder Coated |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves |
Method of Construction | Welded |
Number of Doors | 2 |
Lock Type | Keyed |
Description
Shelving, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 4, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA, Includes Key Lock with 2 Keys, 1 Bottom Shelf, 4 Adjustable Shelves
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Three-Socket Tee, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR2)
- ECONOCO Ladder System, Black Wall Rack Single (A304/B)
- DURHAM MFG Bench Cabinet, Stationary, 48" W, Gray (3403NVSLF-95)
- AZAR DISPLAYS Two-Tier Adjustable Chrome Necklace Counter Display (300652)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUC LIGHT GREY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 64 in H, Stationary (JAN6618DHMG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J1878ABK)
- TENNSCO 20/22 ga. Steel Clear View Storage Cabinet, 48 in W, 78 in H (CVDJ2478C BLACK)
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H (J2478SUCPY)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218DLXLG)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HW4CC0478-4CL)
- Tennsco Industrial Storage Cabinets