Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # CVD7214 SAND
Zoro # G2937748
product price: $562.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$562.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Clearview
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # CVD7214 SAND
- Zoro # G2937748
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Clearview |
Color | Sand |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 6 |
Handle Type | Swing |
Item | Storage Cabinet |
Number of Doors | 2 |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod |
Method of Construction | Welded |
Shelf Capacity | 150 lb |
Finish | Powder Coated |
Standards | SCS, ANSI/BIFMA |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Clearview, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Cabinet, 15-3/4 x 20-3/8 x 14-7/8 (303B-15.75-95-D945)
- ZORO SELECT Open Head Salvage Drum, Steel, 20 gal, Unlined, Yellow (HM2001Q)
- QUANTUM STORAGE SYSTEMS Tip Out Bin Unit, 3 Tip Bins (QTB303GY)
- DURHAM MFG Large, 12 opening, compartment box for small parts storage, Individual (115-95-RSC-IND)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218DLX-PY)
- TENNSCO Heavy Gauge Welded Steel Jumbo Combination Steel Storage Cabinet, 48" W, 78" H (J2478SUCPY)
- TENNSCO 24 ga. Steel Storage Cabinet, 30 in W, 66 in H, Stationary (6615MG)
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUMGY)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 30 in H, Stationary (1430 BLACK)
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- DURHAM MFG 12 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDC-183678-4S95)
- Tennsco Industrial Storage Cabinets