Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7224SD
Zoro # G2937547
product price: $470.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$470.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7224SD
- Zoro # G2937547
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Height | 72 in |
Width | 36 in |
Cabinet Height Range | Full Height |
Height of Cabinet | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Description
Storage Cabinet, Cabinet Color Sand, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 24 in W, 36 in D, 90 in H, (1) Tier, (1) Wide, Dark Gray (HERL442-1B-G-HG)
- COSCO Workbench, Utility Folding Table, Stainless Steel Top (66771DKG1E)
- BASCO Lid, White, Plastic, 9-5/8"x7-7/8 (MML8002-SK)
- 80/20 Short Double Anchor, T-Nut, 10S, 10-32 (3085)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H (7224LGY)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SUPY)
- TENNSCO 22 ga. Carbon Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7824ELLG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELMG)
- TENNSCO 22 ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (7818ELBK)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- HALLOWELL 14 ga. ga. Steel Storage Cabinet, 48 in W, 60 in H, Stationary (HW4SC8460-3CL)
- Tennsco Industrial Storage Cabinets