Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7224LGY
Zoro # G2937510
product price: $508.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
$508.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7224LGY
- Zoro # G2937510
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Width | 36 in |
Height | 72 in |
Width of Cabinet | 36 in |
Depth of Cabinet | 24 in |
Height of Cabinet | 72 in |
Description
Storage Cabinet, Cabinet Color Light Gray, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Green (30174GREEN)
- KENNEDY Single Rod Pegboard Hook, 2" L, 2 -1/4" W (99828)
- EKENA MILLWORK Bradford Steel Bracket, Unfinished 2"W x 11"D x 11"H (BKTM02X11X11BRCRS)
- GLOBAL EQUIPMENT Global Industrial„¢ Steel Storage Cabinet, Recessed Handle, 36"Wx18"Dx72"H, Gray, Unassembled (DCR-2K-GRAY)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- TENNSCO 24 ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (1481BK)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7114SD)
- TENNSCO 20 ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478SULGY)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHBK)
- TENNSCO 22 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H (7824MGY)
- FIREKING Steel and Gypsum Storage Cabinet, 36 in W, 44 in H (CF4436-D)
- Tennsco Industrial Storage Cabinets