Shop All Industrial Storage Cabinets
Tennsco
24 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H
Mfr # 7220 SAND
Zoro # G2937273
product price: $543.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$543.99
Free 30-Day Returns
Key Features
- Cabinet Style Combination Wardrobe
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Door Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 7220 SAND
- Zoro # G2937273
- Country of Origin United States
- Category Industrial Storage Cabinets
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 24 in |
Height | 72 in |
Width | 36 in |
Details
Cabinet Style | Combination Wardrobe |
Material | Steel |
Assembled/Unassembled | Assembled |
Door Type | Standard |
Color | Sand |
Gauge | 24 ga. |
Number of Drawers | 0 |
Number of Shelves | 5 |
Handle Type | Swing |
Item | Storage Cabinet |
Locking Points | 3 Points |
Includes | Key Lock with 2 Keys, 1 Bottom Shelf, 1 Fixed Shelf, 4 Half Width Adjustable Shelves, 17 in Coat Rod |
Shelf Capacity | 200 lb |
Method of Construction | Welded |
Standards | SCS, ANSI/BIFMA |
Number of Doors | 2 |
Finish | Powder Coated |
Lock Type | Keyed |
Description
Combination Wardrobe, Commercial, Cabinet Height Range Full Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 72 in, Width of Cabinet 36 in, Depth of Cabinet 24 in, Method of Construction Welded, Number of Cabinet Shelves 5, Shelf Capacity 200 lb, Number of Doors 2, Cabinet Color Sand, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRUEGER Therma Level Gauge, Tank Depth 73", 2"NPT (H-2-73)
- KNAPE & VOGT BRACKET MAX WHT 12"" (0049-12WTH)
- DURHAM MFG Heavy Duty Bin Cabinet, 72 in W, 72 in H, 24" D, 72 Bins (5023-72-5295)
- ZORO SELECT Propeller, Machine, Blade Dia4In, Rght, .502 (550030c)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 60 in H, Stationary (6024MG)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 66 in H, Stationary (6618DHMG)
- TENNSCO 24 ga. ga. Carbon Steel Storage Cabinet, 36 in W, 42 in H, Stationary (4218ELBK)
- TENNSCO 20 ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J2478SUELSD)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7214BK)
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- GREENLEE 16 ga. ga. Steel Utility Storage Cabinet, 60 in W, 56 in H (5760TD)
- Tennsco Industrial Storage Cabinets