Shop All Bookcases & Bookshelves
Tennsco
24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving
Mfr # BCD18-72SD
Zoro # G9903302
product price: $396.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$396.99
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Overall Width 36 in
- Material Steel
- Assembled/Unassembled Assembled
- Color Sand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # BCD18-72SD
- Zoro # G9903302
- Country of Origin United States
- Category Bookcases & Bookshelves
Dimensions
Overall Width | 36 in |
Overall Height | 72 in |
Depth | 18 in |
Height | 72 in |
Width | 36 in |
Overall Depth | 18 in |
Overall Cabinet Height | 72" |
Overall Cabinet Width | 36" |
Description
Storage Cabinet, Product Type Storage Cabinet, Material Steel, Overall Depth 18 in, Overall Width 36 in, Overall Height 72 in, Color Sand, Number of Shelves 5, Number of Drawers 0, Number of Doors 2, Locking Yes, Standards ANSI/BIFMA, SCS, Number of Keys 2, Shelf Adjustment Increment 2 in, Shelf Capacity 200 lb, Adjustable Shelves Yes, Assembly Assembled, Distance Between Shelves Not Applicable, Door Actuation Not Applicable, Door Closure Swinging, Includes Assembly Tools Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Grace Popp 'Neighborhood Ii' Canvas Art, 35x35 (WAG13906-C3535GG)
- SAUDER Graham Hill Desk Sao (422811)
- FLASH FURNITURE Round Wh 60Rnd Plastic Fold Table, 59.75" W, 59.75" L, 28.75" H, Plastic Top, White (DAD-YCZ-152R-GW-GG)
- DESIGNS OF DISTINCTION Stratford Bun Foot - Red Oak (01705110AK1)
- TENNSCO 5-Shelf Stationary Bookcase, 66"x34-1/2" Champ/Putty (B-66CP)
- TENNSCO Bookcase Storage Cabinet, Medium Gray (BCD18-72MGY)
- TENNSCO 4-Shelf Stationary Bookcase, 52"x34-1/2" Champ/Putty (B-53CP)
- TENNSCO Metal Bookcase, Two-Shelf, 34-1/2w x 13-1/2d x 28h, Putty (B-30PY)
- TENNSCO 2-Shelf Stationary Bookcase, 28"x34-1/2" Champ/Putty (B-30CP)
- TENNSCO 6-Shelf Bookcase, All Welded Steel 84"x36" Black (BC18-84 BLACK)
- HARTFORD Hartford Library Bookcase in 2 Tone Distressed Black (IMHF4078D)
- Tennsco Bookcases & Bookshelves