Shop All File Cabinets
Tennsco
24 ga. Carbon Steel Storage Cabinet, 36" W, 30" H, Shelving
Mfr # 3018MGY
Zoro # G2937258
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cabinet Style Shelving
- Cabinet Strength Rating Commercial
- Overall Cabinet Width 36"
- Material Steel
- Number of Drawers 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tennsco
- MFR # 3018MGY
- Zoro # G2937258
- UPC # 00094705477007
- Country of Origin United States
- Category File Cabinets
Dimensions
Overall Cabinet Width | 36" |
Overall Cabinet Height | 30" |
Overall Cabinet Depth | 18" |
Height of Cabinet | 30 in |
Depth of Cabinet | 18 in |
Width of Cabinet | 36 in |
Description
Shelving, Commercial, Cabinet Height Range Desk or Table Height, Cabinet Door Type Standard, Assembled, Height of Cabinet 30 in, Width of Cabinet 36 in, Depth of Cabinet 18 in, Method of Construction Welded, Number of Cabinet Shelves 2, Shelf Capacity 150 lb, Number of Doors 2, Cabinet Color Medium Gray, 24 Gauge, Locking Cabinet Yes, 3 Points Locking Points, Cabinet Locking Mechanism Keyed, Cabinet Handle Style Swing, Standards SCS, ANSI/BIFMA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Tapered Bench Legs, 16 1/8 in (410 mm), Matte Black, Adjustable, PK 2 (80404900)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- CHILDCRAFT Wall Mount Coat Rack Strip, 8 Hooks, 59-1/2 x 1-7/8 x 4 Inches (2019-14)
- FLASH FURNITURE 21''W Black Fabric Stacking Church Chair (XU-CH0221-BK-SV-GG)
- TENNSCO 36" W 1 Drawer Combination Cabinet, Sand, Letter/Legal (DWR4218SD)
- TENNSCO 36" W 0 Drawer File Cabinet, Light Gray, Letter/Legal (FS361LLGY)
- TENNSCO Drawer Card File, 21inWx28in. Dx52-3/8inH (CF-669BK)
- TENNSCO 21" W 6 Drawer Drawer Card File Cabinet, Light Gray (CF-669LGY)
- TENNSCO 42" W Laterial File Cabinet, Black (LPL4224L20 BLACK)
- TENNSCO 30 2/3 in W 30 Drawer Horizontal Literature Organizer, Black (2085BK)
- OFFICESOURCE OS Laminate Lateral Files 3 Drawer Lateral File Cabinet (PL183CG)
- Tennsco File Cabinets